Zoro Homepage

Ball End Mill, 1 in, Carbide

  • Mfr # 315352

  • Zoro # G115857831


product price: $423.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Length of Cut
3.5 in
List Number
2045
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315352
Zoro #
G115857831
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.5 in
Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
6 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Item
Ball End Mill
List Number
2045
Number of Flutes
3
Series
Performance AL
Helix Angle
30 Degrees
Single End/Double End
Single
Flute Type
Spiral
Primary Material Application
Aluminum
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Measurement System
Inch
Material Grade - Machining
10C-SM

Description

Ball End Mill, 1 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.