Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 1 in, Carbide

  • Mfr # 315960

  • Zoro # G915857796


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.25 in
Helix Angle
37 Degrees
Overall Length
5 in
Neck Length
0.875 in
Neck Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315960
Zoro #
G915857796
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Overall Length
5 in
Neck Length
0.875 in
Neck Dia.
1 in
Milling Dia.
1 in
Shank Dia.
1 in

Details

Helix Angle
37 Degrees
Item
Ball End Mill
Number of Flutes
3
List Number
2047
End Mill Style
Ball Nose
Series
Performance AL
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Flute Spacing
Fixed
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application ISO Code
N

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.