Zoro Homepage

Ball End Mill, 1 in, Carbide

  • Mfr # 315977

  • Zoro # G915857826


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Neck Length
2.125 in
Shank Dia.
1 in
Neck Dia.
1 in
List Number
2047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315977
Zoro #
G915857826
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
2.125 in
Shank Dia.
1 in
Neck Dia.
1 in
Length of Cut
1.25 in
Milling Dia.
1 in
Overall Length
6 in

Details

Single End/Double End
Single
Item
Ball End Mill
List Number
2047
Helix Angle
37 Degrees
End Mill Style
Ball Nose
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Type
Spiral
Material - Machining
Carbide
Primary Material Application
Aluminum
Finish - Machining
ZrN

Description

Ball End Mill, 1 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.