Ball End Mill, 1 in, Carbide
Mfr # 315987
Zoro # G715857903
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Neck Dia.
1 in
Overall Length
7 in
List Number
2047
Neck Length
3.125 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315987
Zoro #
G715857903
UPC #
-
Country of Origin
United States
Dimensions
Neck Dia.
1 in
Overall Length
7 in
Neck Length
3.125 in
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
1.25 in
Details
List Number
2047
Series
Performance AL
Helix Angle
37 Degrees
Item
Ball End Mill
Single End/Double End
Single
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Description
Ball End Mill, 1 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.