Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 1/2" Dia, Carbide

  • Mfr # 282-501260D

  • Zoro # G7336467


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-501260D
Zoro #
G7336467
UPC #
888226184809
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
42 Degrees
Shank Type
Straight
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
End Mill Style
Ball Nose
Item
Ball End Mill
List Number
282
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Finish
ZrN
Material - Machining
Carbide
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Shank Type - Machining
Weldon Flat
Series
Avalanche
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.