Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 3/8" Dia, Carbide

  • Mfr # 282-371135D

  • Zoro # G7339328


product price: $49.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-371135D
Zoro #
G7339328
UPC #
888226184724
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
1.125 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
42 Degrees
List Number
282
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Item
Ball End Mill
Cutting Direction
Right Hand
Shank Type
Straight
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Finish
ZrN
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
ZrN
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.375 in Milling Dia., Carbide, ZrN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.