Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 5/16" Dia, Carbide

  • Mfr # 283-312822D

  • Zoro # G7339565


product price: $48.25
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-312822D
Zoro #
G7339565
UPC #
888226185691
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Item
Ball End Mill
End Mill Style
Ball Nose
Hardened (H) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
No
End Mill Application
Roughing/Finishing
Finish
ZrN
List Number
283
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Series
Avalanche
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.