Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 7/16" Dia, Carbide

  • Mfr # 282-431260

  • Zoro # G7336318


product price: $43.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-431260
Zoro #
G7336318
UPC #
888226184267
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
1.25 in
Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Overall Length
2 3/4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
42 Degrees
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Item
Ball End Mill
Hardened (H) Compatibility
No
Shank Type
Straight
End Mill Application
Roughing/Finishing
List Number
282
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Measurement System
Inch
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.