Zoro Homepage

Ball End Mill, nACo, 0.500" Shank dia.

  • Mfr # HBNL40500 1.75

  • Zoro # G3009227


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBNL40500 1.75
Zoro #
G3009227
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.5000"
Length of Cut
1.75 in
Shank Dia.
1/2 in
Milling Dia.
0.5000"
Corner Radius
0.500"
Overall Length
4 in

Description

Ball End Mill, nACRo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.