Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, nACo, 0.625" Shank dia.

  • Mfr # HBN40625

  • Zoro # G3009148


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0620"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBN40625
Zoro #
G3009148
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0620"
Length of Cut
1.25 in
Shank Dia.
5/8 in
Milling Dia.
0.0620"
Overall Length
3 1/2 in
Corner Radius
0.625"

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Item
Ball End Mill
List Number
1032
Finish
nACo
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Finish - Machining
nACRo
Material Grade - Machining
Micrograin
Series
Hurrimill
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application ISO Code
M
Flute Type
Spiral

Description

Ball End Mill, nACRo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.