Zoro Homepage

Ball End Mill, nACo, 1.000" Shank dia.

  • Mfr # HBNS41000

  • Zoro # G3009023


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1.0000"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBNS41000
Zoro #
G3009023
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
1 in
Shank Dia.
1 in
Milling Dia.
1.0000"
Overall Length
4 in
Corner Radius
1.000"

Description

Ball End Mill, nACRo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.