Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Uncoated, 0.125" Shank dia.

  • Mfr # BNALSU30125

  • Zoro # G3010852


product price: $23.29
/ea
Sold in multiples of 4 for $93.16

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1250"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNALSU30125
Zoro #
G3010852
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1250"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
2 in
Neck Length
1.25 in
Milling Dia.
0.1250"
Corner Radius
0.125"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
GWA3
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
End Mill Application
Roughing
Item
Ball End Mill
Steel (P) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Finish
Bright (Uncoated)
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated

Description

Ball End Mill, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.