Zoro Homepage

Ball End Mill, ZrN, 0.187" Shank dia.

  • Mfr # BNASU30187Z

  • Zoro # G3010651


product price: $28.19
/ea
Sold in multiples of 3 for $84.57

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNASU30187Z
Zoro #
G3010651
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1875"
Length of Cut
0.313 in
Shank Dia.
187/1000 in
Milling Dia.
0.1875"
Overall Length
2 in
Corner Radius
0.187"
Neck Length
1 in

Description

Ball End Mill, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.