Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, ZrN, 0.312" Shank dia.

  • Mfr # BNALSU30312Z

  • Zoro # G3010800


product price: $40.19
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNALSU30312Z
Zoro #
G3010800
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
0.437 in
Shank Dia.
39/125 in
Corner Radius
0.312"
Neck Length
2.125 in
Overall Length
4 in
Milling Dia.
0.3125"

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
ZrN
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
List Number
GWA3
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
End Mill Application
Roughing
Material Grade - Machining
Micrograin
Finish - Machining
ZrN

Description

Ball End Mill, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.