Zoro Homepage

Ball End Mill, ZrN, 0.625" Shank dia.

  • Mfr # BNAL30625Z

  • Zoro # G3010557


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0620"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNAL30625Z
Zoro #
G3010557
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0620"
Length of Cut
2.5 in
Shank Dia.
5/8 in
Overall Length
5 in
Corner Radius
0.625"
Milling Dia.
0.0620"

Description

Ball End Mill, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.