Zoro Homepage

Ball End Mill, ZrN, 1.000" Shank dia.

  • Mfr # BNAL31000Z

  • Zoro # G3010563


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1.0000"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNAL31000Z
Zoro #
G3010563
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
2.5 in
Shank Dia.
1 in
Milling Dia.
1.0000"
Corner Radius
1.000"
Overall Length
6 in

Description

Ball End Mill, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.