Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Pin, Button Handle, 1" Grip L

  • Mfr # LBR-SS3112

  • Zoro # G1806548


product price: $13.39
/ea

Key Features

Style
Button Handle
Grip Length
1 in
Pin Dia.
5/16 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBR-SS3112
Zoro #
G1806548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
1 in
Pin Dia.
5/16 in
Barrel Dia.
5/16"
Tip Length
0.330"
Tip Dia.
0.38"
Shank Dia.
5/16 in
Handle Length
0.87 in
Handle Diameter
0.5 in
Handle Height
0.6 in
Shank Diameter
5/16 in
Handle Width
0.79 in
Ball Grip Diameter
0.38 in

Details

Item
Quick Release Pin
Style
Button Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Release Mechanism
Push Button
Shank Material
304 Stainless Steel
Shank Finish
Bright (Uncoated)
Handle Style
Button Handle
Shank Material Grade
18-8
Handle Material
Black Cast Aluminum
System of Measurement
Inch
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 304 Stainless Steel, Shank Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.