Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Pin, Button Handle, 3" Grip L

  • Mfr # LBR-107

  • Zoro # G1851689


product price: $12.19
/ea

Key Features

Style
Button Handle
Grip Length
3 in
Pin Dia.
3/16 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBR-107
Zoro #
G1851689
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3 in
Pin Dia.
3/16 in
Tip Length
0.260"
Tip Dia.
0.22"
Barrel Dia.
3/16"
Shank Dia.
3/16 in
Handle Width
0.79 in
Handle Height
0.6 in
Shank Diameter
3/16 in
Handle Length
0.87 in
Handle Diameter
0.5 in
Ball Grip Diameter
0.22 in

Details

Item
Quick Release Pin
Style
Button Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Zinc Plated
System of Measurement
Inch
Shank Finish
Zinc Plated
Handle Style
Button Handle
Handle Material
Black Cast Aluminum
Shank Material
Steel
Release Mechanism
Push Button
Shank Material Grade
18-8
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.