Zoro Homepage

Ball Lock Pin, L-Handle, 1/4" Pin Dia.

  • Mfr # LBL-111

  • Zoro # G1850429


product price: $9.89
/ea

Key Features

Style
L-Handle
Grip Length
3/4 in
Pin Dia.
1/4 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL-111
Zoro #
G1850429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3/4 in
Pin Dia.
1/4 in
Barrel Dia.
1/4"
Tip Length
0.290"
Tip Dia.
0.29"
Shank Dia.
1/4 in
Handle Length
1.22 in
Handle Height
0.75 in
Handle Width
1.75 in
Ball Grip Diameter
0.29 in
Shank Diameter
1/4 in

Details

Item
Quick Release Pin
Style
L-Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Zinc Plated
Shank Material
Steel
System of Measurement
Inch
Handle Style
L-Handle
Handle Material
Black Cast Aluminum
Release Mechanism
Push Button
Shank Finish
Zinc Plated
Shank Material Grade
18-8
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.