Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Pin, L-Handle, 3/16" Pin Dia.

  • Mfr # LBL-SS7102

  • Zoro # G1850882


product price: $11.19
/ea

Key Features

Style
L-Handle
Grip Length
1 in
Pin Dia.
3/16 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL-SS7102
Zoro #
G1850882
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
1 in
Pin Dia.
3/16 in
Tip Dia.
0.22"
Tip Length
0.260"
Barrel Dia.
3/16"
Shank Dia.
3/16 in
Handle Height
0.75 in
Shank Diameter
3/16 in
Handle Width
1.75 in
Handle Length
1.22 in
Ball Grip Diameter
0.22 in

Details

Item
Quick Release Pin
Style
L-Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Shank Material
17-4 Stainless Steel
Handle Material
Black Cast Aluminum
Shank Material Grade
18-8
Handle Style
L-Handle
System of Measurement
Inch
Release Mechanism
Push Button
Shank Finish
Bright (Uncoated)
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.