Zoro Homepage

Ball Lock Pin, L-Handle, 5/8" Pin Dia.

  • Mfr # LBL-SS7165

  • Zoro # G1851558


product price: $21.49
/ea

Key Features

Style
L-Handle
Grip Length
3 in
Pin Dia.
5/8 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL-SS7165
Zoro #
G1851558
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3 in
Pin Dia.
5/8 in
Tip Dia.
0.75"
Barrel Dia.
5/8"
Tip Length
0.520"
Shank Dia.
5/8 in
Handle Height
1.15 in
Handle Width
2.5 in
Handle Length
1.95 in
Shank Diameter
5/8 in
Ball Grip Diameter
0.75 in

Details

Item
Quick Release Pin
Style
L-Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Release Mechanism
Push Button
Shank Material Grade
18-8
Shank Material
17-4 Stainless Steel
Handle Material
Black Cast Aluminum
Shank Finish
Bright (Uncoated)
Handle Style
L-Handle
System of Measurement
Inch
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.