Zoro Homepage

Ball Lock Pin, L-Handle, 7/16" Pin Dia.

  • Mfr # LBL-SS7147

  • Zoro # G1834651


product price: $21.49
/ea

Key Features

Style
L-Handle
Grip Length
4 in
Pin Dia.
7/16 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL-SS7147
Zoro #
G1834651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
4 in
Pin Dia.
7/16 in
Tip Dia.
0.51"
Tip Length
0.380"
Barrel Dia.
7/16"
Shank Dia.
7/16 in
Ball Grip Diameter
0.51 in
Handle Width
1.75 in
Handle Length
1.25 in
Handle Height
0.79 in
Shank Diameter
7/16 in

Details

Item
Quick Release Pin
Style
L-Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Shank Finish
Bright (Uncoated)
Shank Material
17-4 Stainless Steel
Release Mechanism
Push Button
Handle Style
L-Handle
Handle Material
Black Cast Aluminum
System of Measurement
Inch
Shank Material Grade
18-8
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.