Ball Lock Pin, Pull Ring, 1/2" Pin Dia.
Mfr # LBH-144
Zoro # G1803370
product price: $15.39
/eaKey Features
Style
Pull Ring
Grip Length
1 3/4 in
Pin Dia.
1/2 in
Knob Type
Pull Knob
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH-144
Zoro #
G1803370
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
1 3/4 in
Pin Dia.
1/2 in
Tip Dia.
0.59"
Barrel Dia.
1/2"
Tip Length
0.460"
Shank Dia.
1/2 in
Shank Diameter
1/2 in
Handle Height
0.8 in
Handle Length
1.25 in
Handle Diameter
0.7 in
Handle Width
0.8 in
Ball Grip Diameter
0.59 in
Description
Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.