Ball Lock Pin, Pull Ring, 1/2" Pin Dia.
Mfr # LBH-150
Zoro # G1803599
product price: $18.49
/eaKey Features
Style
Pull Ring
Grip Length
4 1/2 in
Pin Dia.
1/2 in
Knob Type
Pull Knob
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH-150
Zoro #
G1803599
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
4 1/2 in
Pin Dia.
1/2 in
Tip Dia.
0.59"
Tip Length
0.460"
Barrel Dia.
1/2"
Shank Dia.
1/2 in
Handle Height
0.8 in
Handle Diameter
0.7 in
Shank Diameter
1/2 in
Handle Width
0.8 in
Ball Grip Diameter
0.59 in
Handle Length
1.25 in
Description
Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.