Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Pin, Pull Ring, 1/2" Pin Dia.

  • Mfr # LBH-SS7148

  • Zoro # G1819102


product price: $16.99
/ea

Key Features

Style
Pull Ring
Grip Length
1 in
Pin Dia.
1/2 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH-SS7148
Zoro #
G1819102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
1 in
Pin Dia.
1/2 in
Tip Length
0.460"
Tip Dia.
0.59"
Barrel Dia.
1/2"
Shank Dia.
1/2 in
Handle Height
0.8 in
Ball Grip Diameter
0.59 in
Handle Diameter
0.7 in
Handle Width
0.8 in
Handle Length
1.25 in
Shank Diameter
1/2 in

Details

Item
Quick Release Pin
Style
Pull Ring
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Release Mechanism
Push Button
Handle Style
Ring Handle
Shank Material Grade
18-8
Shank Finish
Bright (Uncoated)
Shank Material
17-4 Stainless Steel
System of Measurement
Inch
Handle Material
Black Cast Aluminum
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.