Zoro Homepage

Ball Lock Pin, Pull Ring, 1/2" Pin Dia.

  • Mfr # LBH-SS7154

  • Zoro # G1819330


product price: $13.19
/ea

Key Features

Style
Pull Ring
Grip Length
3 in
Pin Dia.
1/2 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH-SS7154
Zoro #
G1819330
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3 in
Pin Dia.
1/2 in
Tip Length
0.460"
Barrel Dia.
1/2"
Tip Dia.
0.59"
Shank Dia.
1/2 in
Handle Diameter
0.7 in
Shank Diameter
1/2 in
Handle Length
1.25 in
Handle Height
0.8 in
Ball Grip Diameter
0.59 in
Handle Width
0.8 in

Details

Item
Quick Release Pin
Style
Pull Ring
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Plain
Release Mechanism
Push Button
Shank Finish
Bright (Uncoated)
Handle Style
Ring Handle
Handle Material
Black Cast Aluminum
Shank Material Grade
18-8
Shank Material
17-4 Stainless Steel
System of Measurement
Inch
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.