Ball Lock Pin, Pull Ring, 1/4" Pin Dia.
Mfr # LBH-118
Zoro # G1827828
product price: $11.79
/eaKey Features
Style
Pull Ring
Grip Length
3 1/2 in
Pin Dia.
1/4 in
Knob Type
Pull Knob
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH-118
Zoro #
G1827828
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
3 1/2 in
Pin Dia.
1/4 in
Tip Dia.
0.29"
Barrel Dia.
1/4"
Tip Length
0.290"
Shank Dia.
1/4 in
Ball Grip Diameter
0.29 in
Handle Height
0.56 in
Handle Width
0.59 in
Handle Length
0.92 in
Shank Diameter
1/4 in
Handle Diameter
0.5 in
Description
Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.