Zoro Homepage

Ball Lock Pin, Pull Ring, 1/4" Pin Dia.

  • Mfr # LBH-119

  • Zoro # G1834003


product price: $12.59
/ea

Key Features

Style
Pull Ring
Grip Length
4 in
Pin Dia.
1/4 in
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH-119
Zoro #
G1834003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
4 in
Pin Dia.
1/4 in
Tip Dia.
0.29"
Barrel Dia.
1/4"
Tip Length
0.290"
Shank Dia.
1/4 in
Handle Diameter
0.5 in
Handle Length
0.92 in
Handle Height
0.56 in
Handle Width
0.59 in
Shank Diameter
1/4 in
Ball Grip Diameter
0.29 in

Description

Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.