Zoro Homepage

Ball Lock Pin, T-Handle, 3/16" Pin Dia.

  • Mfr # LBT-106

  • Zoro # G1807010


product price: $12.59
/ea

Key Features

Style
T-Handle
Grip Length
2 1/2 in
Pin Dia.
3/16 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBT-106
Zoro #
G1807010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
2 1/2 in
Pin Dia.
3/16 in
Tip Length
0.260"
Tip Dia.
0.22"
Barrel Dia.
3/16"
Shank Dia.
3/16 in
Handle Height
0.77 in
Handle Length
1.22 in
Handle Width
1.8 in
Ball Grip Diameter
0.22 in
Shank Diameter
3/16 in

Details

Item
Quick Release Pin
Style
T-Handle
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Finish
Zinc Plated
System of Measurement
Inch
Shank Material
Steel
Release Mechanism
Push Button
Handle Material
Black Cast Aluminum
Handle Style
T-Handle
Shank Finish
Zinc Plated
Shank Material Grade
18-8
Includes Attached Lanyard
Lanyard Available Separately

Description

Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.