Ball Valve Kit, For Air Compressors, 12"
- Mfr # 5P820,6AYW7,6GD06,6P769
- Zoro # G3326969
product price:Â
$
344.82
/ea
Free Shipping & Returns
Key Features
For Use With
Portable and Electric Air Compressors
Thread Size
1/4 in
Features
Fits 1/4" or 3/8" NPT Tank Ports
Product Type
Tank Drain Kit
Fits Chest Size
Fits 1/4" or 3/8" NPT Tank Ports
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5P820,6AYW7,6GD06,6P769
- Zoro #
- G3326969
- UPC #
- 190735541333
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4 in
- Fits Chest Size
- Fits 1/4" or 3/8" NPT Tank Ports
Details
- Item
- Tank Drain Kit
- For Use With
- Portable and Electric Air Compressors
- Features
- Fits 1/4" or 3/8" NPT Tank Ports
- Product Type
- Tank Drain Kit
- Compatible Product Type
- Portable and Electric Air Compressors
Description
Tank Drain Kit, Series Not Applicable, Product Type Tank Drain Kit, Compatible with Series Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.