Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve Lockout, Red, Steel

  • Mfr # 45MZ85

  • Zoro # G1011690


product price: $19.19
/ea

Key Features

Lockout Material
Steel
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MZ85
Zoro #
G1011690
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
2 1/2 in
Overall Width
2 in
Length
3 1/2 in
Width
2 in
Padlock Shackle Max. Dia.
3/8 in
Handle Thickness
9/32 in
Handle Width
1 15/32 in
Height
2 1/2 in
Fits Pipe Size
1 1/4 in to 3 in
For Minimum Pipe Size
1-1/4 in
For Maximum Pipe Size
3 in
For Maximum Handle Thickness
9/32 in
For Maximum Handle Width
1 15/32 in
Overall Length
3 1/2 in
Length (Straight Wireway)
3 1/2 in

Details

Item
Ball Valve Lockout
Lockout Material
Steel
Lockout Color
Red
Maximum Number of Padlocks
1
For Use With
Ball Valves
Standards
OSHA 1910.147
Material
Steel
Color
Red
Max. Number of Padlocks
1

Description

Ball Valve Lockout, Red, Material Steel, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 3/8 in, Fits Pipe Size 1 1/4 in to 3 in, Handle Thickness 9/32 in, Handle Width 1 15/32 in, Height 2 1/2 in, Width 2 in, Length 3 1/2 in, For Use With Ball Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.