Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banana Jack, 30VAC/60VDC, Red, PK10

  • Mfr # 5TXA0

  • Zoro # G3154313


product price: $13.29
/pk 10, $1.33/ea

Key Features

Color
Red
Max Amps
15A
Application
Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
Features
Sheathed, Nickel Plated Brass
Operating Temp.
Up to 239 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXA0
Zoro #
G3154313
UPC #
190735532829
Country of Origin
China

Details

Item
Banana Jack
Color
Red
Max Amps
15A
Application
Technicians who Require a Temporary Patch of an Electrical Signal or Voltage to Perform Testing
Features
Sheathed, Nickel Plated Brass
Operating Temp.
Up to 239 Degrees F
Hand Held Voltage
30V AC/60V DC
Item - Test Lead Connector
Banana Jack
Body Material - Test Lead Connector
Brass
Standards
CE
Color - Test Lead Connector
Red
Contact Material
Brass
Contact Finish - Test Lead Connector
Nickel Plated
Body Material
Brass
Max. Amps - Test Lead Connector
15
Insulating Material
Polycarbonate
Contact Finish
Nickel Plated
Contact Material - Test Lead Connector
Brass
Insulating Material - Test Lead Connector
Polycarbonate
Max. Amps
15
Hands Free Voltage
2500V DC
Maximum Current
15 A
Maximum Operating Temperature
239 Degrees F
Insulation Material
Polycarbonate

Description

Banana Jack, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Brass, Application Patching of an Electrical Signal or Voltage to Perform Testing, Features Sheathed, Maximum Operating Temperature 239 Degrees F, Standards CE, Insulation Material Polycarbonate, Meter Connection Type Banana Jack, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.