Zoro Homepage

Band Clamp, 9/32", Phosphate, PK25

  • Mfr # CTL-4.5ST SP1 PA

  • Zoro # G208637265


product price: $3.29
/pk 25, $0.13/ea

Key Features

Band Material
Steel
Standards
REACH Compliant, RoHS Compliant
Band Material Finish
Phosphate
Band Width
1/4 in
Band Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-4.5ST SP1 PA
Zoro #
G208637265
UPC #
-
Country of Origin
United States

Dimensions

Band Width
1/4 in
Band Thickness
0.02 in
Nominal Size
9/32 in
Clamp Maximum Inside Diameter
1/4 in

Details

Item
Constant Tension Band Clamp
Band Material
Steel
Standards
REACH Compliant, RoHS Compliant
Band Material Finish
Phosphate

Description

Constant Tension Band Clamp, Band Material Steel, Band Material Finish Phosphate, Band Thickness 0.02 in, Band Width 1/4 in, Clamp Maximum Inside Diameter 1/4 in, Standards REACH Compliant, RoHS Compliant, Nominal Size 9/32 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.