Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Non-Sterile, White, Gauze, Box, PK2

  • Mfr # 9999-0302

  • Zoro # G6616132


product price: $3.99
/pk 2, $2.00/ea

Key Features

Color
White
Width
3 in
Material
Gauze
Length
4 7/64 yd
Standards
ANSI 2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0302
Zoro #
G6616132
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
4 7/64 yd
Dressing Length
4 1/8 yd
Package Width
5/8 in
Package Length
4 1/8 in
Package Height
2 1/4 in
Dressing Width
3 in

Details

Item
Bandage
Color
White
Material
Gauze
Standards
ANSI 2015
Package Type
Box
Waterproof
No
Sterile/Non-Sterile
Sterile
Latex Content
Latex Free
Product Type
Compress Bandage
Dressing Material
Gauze
Sterility
Sterile
Fastener Included
Fastener Not Included
Dressing Color
White
Self-Adhesion
Self-Adhering
Number of Units Included
2
Water Resistance
Not Water Resistant
Unitized
Unitized

Description

Bandage, Dressing Length 4 1/8 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 1/4 in, Package Width 5/8 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI 2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.