Bandage, Sterile, White, Gauze, Box, PK2
Mfr # 9999-0741
Zoro # G6612483
product price: $1.89
/pk 2, $0.95/eaKey Features
Color
White
Width
3 in
Material
Gauze
Length
3 in
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999-0741
Zoro #
G6612483
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Package Width
1 3/8 in
Package Length
4 1/8 in
Dressing Width
3 in
Package Height
2 1/4 in
Dressing Length
3 in
Details
Item
Bandage
Color
White
Material
Gauze
Waterproof
No
Sterile/Non-Sterile
Sterile
Package Type
Box
Standards
ANSI 2015
Latex Content
Latex Free
Product Type
Pressure Bandage
Number of Units Included
2
Sterility
Sterile
Dressing Color
White
Dressing Material
Gauze
Includes Clotting Agent
Clotting Agent Included
Unitized
Unitized
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Description
Bandage, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 1/4 in, Package Width 1 3/8 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI 2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.