Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar and Pipe Truck, 1200 lb., 74 In. H

  • Mfr # 976

  • Zoro # G6889251


product price: $780.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Overall Length
63 in
Overall Height
74 in
Load Capacity
1,200 lb
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976
Zoro #
G6889251
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
63 in
Overall Height
74 in
Deck Height
9 in
Deck Width
30 in
Deck Length
63 in
Caster Width
1 1/2 in
Caster Dia.
5"
Wheel Width
2"
Wheel Diameter
5"
Cradle/Rack Height
23 in, 40 3/4 in, 56 1/2 in
Overall LxWxH
63 in x 30 in x 74 in
Caster Wheel Width
1 1/2 in
Caster Stem Length
2 in
Caster Wheel Dia.
5 in
Deck L x W
63 in x 30 in

Details

Item
Mobile Bar & Pipe Rack
Load Capacity
1,200 lb
Color
Gray
Wheel Type
Solid
Finish
Powder Coated
Gauge
14
Material
Steel
Caster Type
(4) Swivel
Includes
Brakes
Wheel Material
Phenolic
Number of Uprights
0
Load Capacity per Level
400 lb
Number of Levels
3
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Distance Between Levels
14 in, 16 in, 18 in
Caster Stem Type
Grip Neck
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Deck Gauge
14 ga
Ground Clearance
7 in
Deck Construction
Open
Deck Material
Steel
Frame Finish/Coating
Powder Coated
Number of Cradles/Racks
6
Caster Frame Material
Steel
Frame Gauge
14 ga
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Phenolic
Collapsible
Yes
Handle Type
No Handle
Deck Finish/Coating
Powder Coated
Frame Material
Steel
Assembled/Unassembled
Unassembled
Caster Wheel Tread Type/Material
Standard Phenolic

Description

Mobile Bar & Pipe Rack, Load Capacity 1,200 lb, Deck Length 63 in, Deck Width 30 in, Deck Height 9 in, Distance Between Levels 14 in, 16 in, 18 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Number of Cradles/Racks 6, Number of Levels 3, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.