Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Carbon Steel Smooth Surface

  • Mfr # 21125S075-C6

  • Zoro # G1978888


product price: $250.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Surface
Smooth
Height
0.75 in
Width
36"
Material
Carbon Steel
Cross Bar Spacing
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21125S075-C6
Zoro #
G1978888
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.75 in
Width
36"
Span (Length) - Grating
72 in
Height - Carbon Steel Grating
0.75 in
Width - Carbon Steel
36 in
Bearing Bar Thickness
1/8 in
Overall Length
6 ft
Overall Height
3/4 in
Overall Width
36 in

Details

Surface
Smooth
Item
Carbon Steel Bar Grating
Material
Carbon Steel
Cross Bar Spacing
4 in
Finish - Grating
Carbon Steel
Span
72"
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Bearing Bar Spacing
1 3/16 in
Standards
ISO 9001:2015
Finish
Carbon Steel
Surface Texture
Smooth
For Use Indoors/Outdoors
Outdoor
Weight
70 lb
Shape
Rectangular
Material Grade
A1011
System of Measurement
Inch
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Top Surface
Smooth
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 3/4 in, Overall Width 36 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 70 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Shape Rectangular, Standards ISO 9001:2015, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.