Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Serrated, 10.94inW x 1.25inH

  • Mfr # 21188R125-TRD3

  • Zoro # G0544769


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Tread Depth
10 15/16 in
Bearing Bar Spacing
1 3/16 in
Surface
Serrated
Bearing Bar Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188R125-TRD3
Zoro #
G0544769
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Depth
10 15/16 in
Bearing Bar Thickness
3/16 in
Height
1 1/4 in
Tread Width
3 1/2 ft
Bearing Bar Height
1 1/4 in
End Plate Height
2 1/2 in

Details

Material
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Surface
Serrated
Item
Carbon Steel Stair Tread
Number of Bearing Bars
9
Standards
ISO 9001:2015
Load Capacity
400 lb
For Use Indoors/Outdoors
Outdoor
System of Measurement
Inch
For Use On
Metal Stairs
Weight
29 lb
Mounting Hole Spacing
7 in
Top Surface
Serrated
Nosing Surface
Diamond Plate
Material Grade
A1011
Shape
Bar Stair Tread
Certifications Included
No Certificates Included

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 10 15/16 in, Tread Width 3 1/2 ft, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 29 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.