Zoro Homepage

Bar Grating, Serrated, 12.13inW x 1.25inH

  • Mfr # 21188R125-TRD5

  • Zoro # G0544875


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
12.13"
Material
Carbon Steel
Span
36"
Tread Width
36 in
Surface
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188R125-TRD5
Zoro #
G0544875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.13"
Tread Width
36 in
Tread Depth
12 1/8 in
Height
1 1/4 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 1/4 in

Details

Material
Carbon Steel
Span
36"
Surface
Serrated
Number of Bearing Bars
10
Cross Bar Spacing
4"
Bearing Bar Spacing
1 3/16 in
Item
Carbon Steel Stair Tread
Standards
ISO 9001:2015
Top Surface
Serrated
Shape
Bar Stair Tread
Material Grade
A1011
Mounting Hole Spacing
7 in
For Use Indoors/Outdoors
Outdoor
For Use On
Metal Stairs
System of Measurement
Inch
Nosing Surface
Diamond Plate
Weight
27 lb
Load Capacity
400 lb
Certifications Included
No Certificates Included

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 27 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.