Carbon Steel Bar Grating, Serrated, 144 in L, 36 in W, 1.0 in H, Black Painted Steel Finish

  • Mfr # 20125R100-C12

  • Zoro # G2184598


product price:  $549.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
144 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20125R100-C12
Zoro #
G2184598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
144 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
1/8 in
Height
1 in
Width
36"
Uniform Load Rating @ Unsupported Length
632 lb/sq ft @ 2 ft
Rating @ Unsupported Length
632 lb/sq ft @ 2 ft
Overall Length
12 ft
Overall Width
36 in
Overall Height
1 in

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Surface
Serrated
Material
Carbon Steel
Span
144"
Surface Texture
Serrated
Material Grade
A1011
Top Surface
Serrated
Shape
Rectangular
Finish
Black Painted Steel
For Use Indoors/Outdoors
Outdoor
Weight
185 lb
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
System of Measurement
Inch
Standards
ISO 9001:2015
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 12 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 185 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.