Zoro Homepage

Bar Grating, Serrated, 24In. W, 1.25In. H

  • Mfr # 24188R125-B4

  • Zoro # G7216921


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Surface
Serrated
Width
24 in
Height
1.25 in
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24188R125-B4
Zoro #
G7216921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Height
1.25 in
Bearing Bar Thickness
0.188 in
Overall Length
4 ft
Rating @ Unsupported Length
421 lb/sqft @ 3 ft
Deflection @ Unsupported Length
0.168 in @ 3 ft
Overall Width
24 in
Overall Height
1 1/4 in

Details

Item
Stainless Steel Bar Grating
Surface
Serrated
Span
48 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
System of Measurement
Inch
Material Grade
304
Top Surface
Serrated
For Use Outdoors
Yes
Application
Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants
Load Capacity
100 lb
Weight
9 lb/sq ft
Includes Mounting Hardware
Mounting Hardware Not Included
Shape
Rectangular
Standards
ASTM A-167
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 4 ft Overall Length, 24 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 9 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.