Zoro Homepage

Bar Grating, Serrated, 24In. W, 1.5In. H

  • Mfr # 24188R150-B6

  • Zoro # G9873437


product price: $1,530.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Surface
Serrated
Width
24 in
Height
1.5 in
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24188R150-B6
Zoro #
G9873437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Height
1.5 in
Bearing Bar Thickness
0.188 in
Overall Length
6 ft
Deflection @ Unsupported Length
0.134 in @ 3 ft
Rating @ Unsupported Length
658 lb/sqft @ 3 ft
Overall Width
24 in
Overall Height
1 1/2 in

Details

Item
Stainless Steel Bar Grating
Surface
Serrated
Span
72 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
Shape
Rectangular
Material Grade
304
Top Surface
Serrated
System of Measurement
Inch
Load Capacity
100 lb
Weight
11 lb/sq ft
Standards
ASTM A-167
Includes Mounting Hardware
Mounting Hardware Not Included
For Use Outdoors
Yes
Application
Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 6 ft Overall Length, 24 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.134 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.