Zoro Homepage

Bar Grating, Serrated, 24In. W, 1.5In. H

  • Mfr # 24188R150-B8

  • Zoro # G9873421


product price: $1,978.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Surface
Serrated
Width
24 in
Height
1.5 in
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24188R150-B8
Zoro #
G9873421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Height
1.5 in
Bearing Bar Thickness
0.188 in
Rating @ Unsupported Length
658 lb/sqft @ 3 ft
Overall Width
24 in
Overall Length
8 ft
Overall Height
1 1/2 in
Deflection @ Unsupported Length
0.134 in @ 3 ft

Details

Item
Stainless Steel Bar Grating
Surface
Serrated
Span
96 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
Shape
Rectangular
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants
System of Measurement
Inch
Material Grade
304
Top Surface
Serrated
Weight
11 lb/sq ft
Standards
ASTM A-167
Load Capacity
100 lb
For Use Outdoors
Yes
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 8 ft Overall Length, 24 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 11 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.134 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.