Zoro Homepage

Bar Grating, Serrated, 24in.W x 1.0in.H

  • Mfr # 21188R100-B8

  • Zoro # G2185130


product price: $326.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
24"
Material
Carbon Steel
Span
96"
Finish
Carbon Steel
Height - Carbon Steel Grating
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188R100-B8
Zoro #
G2185130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24"
Height - Carbon Steel Grating
1.0 in
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Bearing Bar Thickness
3/16 in
Height
1 in
Overall Width
24 in
Overall Length
8 ft
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Height
1 in

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 118 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.