Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Serrated, 24in.W x 2.0in.H

  • Mfr # 21188R100-B2

  • Zoro # G0545889


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Width
24"
Material
Carbon Steel
Span
24"
Finish
Carbon Steel
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188R100-B2
Zoro #
G0545889
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24"
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Width - Carbon Steel
24 in
Span (Length) - Grating
24 in
Bearing Bar Thickness
3/16 in
Height
1 in
Height - Carbon Steel Grating
1.0 in
Overall Width
24 in
Overall Height
1 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Length
24 in

Details

Material
Carbon Steel
Span
24"
Finish
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Item - Carbon Steel Grating
Bar Grating
Cross Bar Spacing
4 in
Finish - Grating
Carbon Steel
Surface - Carbon Steel Grating
Serrated
Item
Carbon Steel Bar Grating
Surface
Serrated
Standards
ISO 9001:2015
Surface Texture
Serrated
For Use Indoors/Outdoors
Outdoor
Shape
Square
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Material Grade
A1011
Top Surface
Serrated
Weight
29 lb
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 29 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Square, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.