Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Serrated, 36in.W x 1.0in.H

  • Mfr # 21125R100-C3

  • Zoro # G0545091


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Material
Carbon Steel
Span
36"
Finish
Carbon Steel
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21125R100-C3
Zoro #
G0545091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36"
Width - Carbon Steel
36 in
Uniform Load Rating @ Unsupported Length
632 lb/sq ft @ 2 ft
Span (Length) - Grating
36 in
Height - Carbon Steel Grating
1.0 in
Height
1 in
Bearing Bar Thickness
1/8 in
Overall Width
36 in
Overall Length
36 in
Overall Height
1 in
Rating @ Unsupported Length
632 lb/sq ft @ 2 ft

Details

Material
Carbon Steel
Span
36"
Finish
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Finish - Grating
Carbon Steel
Surface
Serrated
Cross Bar Spacing
4 in
Surface - Carbon Steel Grating
Serrated
Standards
ISO 9001:2015
Surface Texture
Serrated
For Use Indoors/Outdoors
Outdoor
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Material Grade
A1011
Top Surface
Serrated
Shape
Square
System of Measurement
Inch
Weight
46 lb
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 46 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Square, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.