Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Smooth, 12.13in.W x 1.25in.H

  • Mfr # 21188S125-TRD5

  • Zoro # G0545511


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
12.13"
Material
Carbon Steel
Span
36"
Tread Depth
12 1/8 in
Cross Bar Spacing
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188S125-TRD5
Zoro #
G0545511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.13"
Tread Depth
12 1/8 in
Bearing Bar Thickness
3/16 in
Height
1 1/4 in
Tread Width
36 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 1/4 in

Details

Material
Carbon Steel
Span
36"
Item
Carbon Steel Stair Tread
Cross Bar Spacing
4"
Bearing Bar Spacing
1 3/16 in
Surface
Smooth
Number of Bearing Bars
10
Standards
ISO 9001:2015
Load Capacity
400 lb
System of Measurement
Inch
Material Grade
A1011
For Use On
Metal Stairs
Weight
27 lb
Nosing Surface
Diamond Plate
Mounting Hole Spacing
7 in
For Use Indoors/Outdoors
Outdoor
Shape
Bar Stair Tread
Top Surface
Smooth
Certifications Included
No Certificates Included

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 27 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.