Zoro Homepage

Bar Grating, Smooth, 12.13in.W x 2.0in.H

  • Mfr # 21188S100-TRD8

  • Zoro # G0545679


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Width
12.13"
Material
Carbon Steel
Span
36"
Tread Width
36 in
Number of Bearing Bars
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188S100-TRD8
Zoro #
G0545679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.13"
Tread Width
36 in
Height
2 in
Bearing Bar Thickness
3/16 in
Tread Depth
12 1/8 in
End Plate Height
2 1/2 in
Bearing Bar Height
2 in

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 2 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 22 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.