Zoro Homepage
This item is Discontinued.
Zoro Select Bar Grating, Smooth, 24In. W, 0.75In. H 20125S075-B6

Bar Grating, Smooth, 24In. W, 0.75In. H (Discontinued)

  • Mfr # 20125S075-B6
  • Zoro # G6719221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20125S075-B6
Zoro #
G6719221
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
72"
Bearing Bar Thickness
0.125"
Height
0.75"
Width
24"

Details

Item
Bar Grating
Item - Carbon Steel Grating
Bar Grating
Bearing Bar Spacing
1.188"
Cross Bar Spacing
4"
Span
72"
Material
Black Painted Steel
Surface
Smooth

Description

Bar Grating, Material Black Painted Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 1.188 in, Bearing Bar Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.