Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Grating, Smooth, 24In. W, 1In. H

  • Mfr # 24188S100-B8

  • Zoro # G9873701


product price: $1,322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Surface
Smooth
Width
24 in
Height
1 in
Bearing Bar Thickness
0.188 in
Bearing Bar Spacing
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24188S100-B8
Zoro #
G9873701
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Height
1 in
Bearing Bar Thickness
0.188 in
Deflection @ Unsupported Length
0.168 in @ 3 ft
Overall Height
1 in
Overall Length
8 ft
Rating @ Unsupported Length
421 lb/sqft @ 3 ft
Overall Width
24 in

Details

Item
Stainless Steel Bar Grating
Surface
Smooth
Span
96 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Stainless Steel
Application
Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants
For Use Outdoors
Yes
System of Measurement
Inch
Shape
Rectangular
Load Capacity
100 lb
Standards
ASTM A-167
Weight
7 lb/sq ft
Material Grade
304
Top Surface
Smooth
Includes Mounting Hardware
Mounting Hardware Not Included
For Use Indoors/Outdoors
Outdoor
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Bar Grating, Stainless Steel, 304, Rectangular, 8 ft Overall Length, 24 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1 3/16 in, Cross Bar Spacing 4 in, Weight 7 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Outdoor, Includes Mounting Hardware Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.